Zoro Homepage

Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK026VP

  • Mfr # MSMK026VP

  • Zoro # G1725493


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Danger
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK026VP
Zoro #
G1725493
UPC #
846642042011
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Language
English
Background Color
White
Subject Matter
No Smoking
Material
Plastic
Legend Color
Black
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black
Sign Header
Danger
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
No Smoking
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Black, Red
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
20 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.