Zoro Homepage

Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, MCPG025VA

  • Mfr # MCPG025VA

  • Zoro # G1722386


product price: $11.15
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG025VA
Zoro #
G1722386
UPC #
846642004644
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Subject Matter
No Smoking
Language
English
Mounting Style
With Mounting Holes
Legend Color
Black
Material
Aluminum
Legend/Background Color
Black and White/Red and White
Background Color
White
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Header Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Propane No Smoking No Open Flames
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Propane No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.