Zoro Homepage
This item is Discontinued.
Accuform Danger No Smoking Sign, 7" Height, 10" Width, Aluminum, Rectangle, English MCHL003VA

Danger No Smoking Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MCHL003VA
  • Zoro # G3793736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL003VA
Zoro #
G3793736
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Fuel Storage No Smoking, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.