Zoro Homepage
This item is Discontinued.
Accuform Danger No Smoking Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English MSMK026VS

Danger No Smoking Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MSMK026VS
  • Zoro # G3826672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK026VS
Zoro #
G3826672
UPC #
846642042004
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red And Black/White
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Subject Matter
No Smoking
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Mounting Style
Adhesive-Backed
Legend Style
Text and Symbol
OSHA Compliant
Yes
Language
English
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Color
Black and Red on White
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header Text Color
White
Metal Detectable
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend
No Smoking
Average Outdoor Durability
2 yr
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header
Danger
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.