Zoro Homepage
This item is Discontinued.
Accuform Danger, No Smoking, Matches Or Open Flame, 10 in W x 7 in H, Vertical Rectangle, Vinyl MSMK004VS

Danger, No Smoking, Matches Or Open Flame, 10 in W x 7 in H, Vertical Rectangle, Vinyl (Discontinued)

  • Mfr # MSMK004VS
  • Zoro # G3863291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK004VS
Zoro #
G3863291
UPC #
846642042097
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.