Danger No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MCHL074VP
- Zoro # G3794375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL074VP
Zoro #
G3794375
UPC #
841669101079
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Oxygen No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.