This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English MSMK026VP

Safety Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (Discontinued)

  • Mfr # MSMK026VP
  • Zoro # G3826663
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSMK026VP
Zoro #
G3826663
UPC #
846642042011
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Material
Plastic
Header Background Color
Black, Red
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Red And Black/White
Subject Matter
No Smoking
Legend Style
Text and Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Color
Black and Red on White
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Mirror Print
No
Minimum Application Temperature
20 Degrees F
Sign Legend
No Smoking
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.