This item is Discontinued.

Accuform Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish SBMSMK016VS

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMSMK016VS
  • Zoro # G3818683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMSMK016VS
Zoro #
G3818683
UPC #
846642086916
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
No Smoking/No Fumar
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English, Spanish
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Material
Vinyl
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Double-Sided
No
Legend Style
Text and Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Color
Black and Red on White
Sign Legend Text Color
Black, Red
Metal Detectable
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
No Smoking/No Fumar
Type
Self Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.