Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Non-Potable Water Do Not Drink, 10" W x 7" H, Rectangle, Vinyl, MCAW124VS

  • Mfr # MCAW124VS

  • Zoro # G1721503


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAW124VS
Zoro #
G1721503
UPC #
846642083250
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header
Danger
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Graffiti Resistant
No
Outdoor Life Expectancy
Not Rated
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Header
Danger
Sign Format
Traditional OSHA
Number of Printed Sides
1
Chemical Resistant
No
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Non-Potable Water Do Not Drink
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Flexible

Description

Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.