Danger, Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, 14"x 10", MCAW017VP

  • Mfr # MCAW017VP

  • Zoro # G1722377


product price:  $13.89
/ea

Key Features

Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAW017VP
Zoro #
G1722377
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.055"

Details

Item
Danger Sign
Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Header
Danger
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.