Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, PF-Cardstock, 2-1/8 in Width, 1/4 in Height, , 25 PK

  • Mfr # TAT102

  • Zoro # G013302723


product price: $24.59
/pk 25, $0.98/ea

Key Features

Header
Danger
Material
PF-Cardstock
Height
1/4 in
Width
2-1/8 in
Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAT102
Zoro #
G013302723
UPC #
846642047962
Country of Origin
United States

Dimensions

Height
1/4 in
Width
2-1/8 in
Length
4-1/4 in

Details

Header
Danger
Material
PF-Cardstock
Legend
CAUTION RESTRICTED USE Safety HARNESS REQUIRED ON SCAFFOLD
Standards
OSHA

Description

Accuform Safety Tag, Series Wrap 'n Stick, CAUTION RESTRICTED USE Safety HARNESS REQUIRED ON SCAFFOLD Legend, 12 in Height, 318 in Width, Adhesive Vinyl Wrap 'n Stick tags convenient, easy to apply tags just wrap around and stick tags don't require any additional Fasteners to be securely Attached Durable, Adhesive vinyl tags measure 12 x 318 in and have double scored peel and stick liners Pull off top and bottom Portions to allow the tag to stick to itself, but not the tagging location surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.