Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK

  • Mfr # TCF186PTP

  • Zoro # G413306970


product price: $49.89
/pk 25, $2.00/ea

Key Features

Header
Danger
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF186PTP
Zoro #
G413306970
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
PF-Cardstock

Description

Accuform BILINGUAL FRENCH TAG RPPLASTIC TCF186PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.