
Danger, PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 5 PK
Mfr # SHMDT187PTM
Zoro # G713308391
product price:Â $9.99
/pk 5, $2.00/eaKey Features
Header
Danger
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMDT187PTM
Zoro #
G713308391
UPC #
-
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Header
Danger
Material
PF-Cardstock
Standards
OSHA
Description
Accuform OSHA DANGER SAFETY TAG DO NOT ENTER SHMDT187PTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.