Danger, PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 5 PK

  • Mfr # TCF003PTM

  • Zoro # G713303082


product price: $10.45
/pk 5, $2.09/ea

Key Features

Header
Danger
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF003PTM
Zoro #
G713303082
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
PF-Cardstock
Legend
DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE

Description

French Safety Tags, DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE, 5.75in x 3.25in, RP-Plastic, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.