Zoro Homepage

Danger, PF-Cardstock, 3-1/4 in Width, , 25 PK

  • Mfr # MLT603LCP

  • Zoro # G313308647


product price: $22.15
/pk 25, $0.89/ea

Key Features

Header
Danger
Material
PF-Cardstock
Width
3-1/4 in
Language
French
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT603LCP
Zoro #
G313308647
UPC #
846642047573
Country of Origin
United States

Dimensions

Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
PF-Cardstock
Language
French
Write on Surface
Yes
Standards
OSHA
Legend
Equipment Lock Out

Description

Accuform OSHA DANGER SELFLAMINATING TAG MLT603LCP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.