Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, PF-Cardstock, 3-7/8 in Width, 1/4 in Height, , 25 PK

  • Mfr # TSP103PTP

  • Zoro # G313307848


product price: $37.29
/pk 25, $1.49/ea

Key Features

Header
Danger
Material
PF-Cardstock
Height
1/4 in
Width
3-7/8 in
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSP103PTP
Zoro #
G313307848
UPC #
846642046385
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-7/8 in
Length
8-1/2 in

Details

Header
Danger
Material
PF-Cardstock

Description

Accuform Lockout Tag, Bilingual, DANGER LOCKED OUT DO NOT OPERATE Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.