Zoro Homepage

Danger, RP-Plastic, 2-1/8 in Width, 3/8 in Height, , 25 PK

  • Mfr # TAM104CTP

  • Zoro # G513308577


product price: $12.99
/pk 25, $0.52/ea

Key Features

Header
Danger
Material
RP-Plastic
Height
3/8 in
Width
2-1/8 in
Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAM104CTP
Zoro #
G513308577
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Width
2-1/8 in
Length
4-1/4 in

Details

Header
Danger
Material
RP-Plastic
Standards
OSHA

Description

Accuform OSHA DANGER SAFETY TAG DO NOT START TAM104CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.