Zoro Homepage

Danger, RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # MDT164CTP

  • Zoro # G713305840


product price: $16.49
/pk 25, $0.66/ea

Key Features

Header
Danger
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT164CTP
Zoro #
G713305840
UPC #
846642015787
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
RP-Plastic
Standards
OSHA

Description

Accuform Safety Tag, DANGER DO NOT ENTER Legend, Black on WhiteRed LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.