Zoro Homepage

Danger, RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # MGT206CTP

  • Zoro # G313305806


product price: $17.89
/pk 25, $0.72/ea

Key Features

Header
Danger
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGT206CTP
Zoro #
G313305806
UPC #
846642003722
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
RP-Plastic
Legend
CYLINDER EMPTY IN USE FULL

Description

Accuform Safety Tag, CYLINDER EMPTYIN USEFULL Perforated Legend, Red LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in HoleSafety tags from Accuform signs are offered in a variety of materials, finishing options, shapes and quantities Tags ByTheRoll provides an innovative, convenient and economical solution to easily keep a large quantity of tags organized and available Front and back are the same

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.