Zoro Homepage

Danger, RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # TRM109CTP

  • Zoro # G513303404


product price: $11.69
/pk 25, $0.47/ea

Key Features

Header
Danger
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM109CTP
Zoro #
G513303404
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
RP-Plastic

Description

Accuform Mini Record Safety Tag, DO NOT USE Legend, RedWhite LegendBackground, 414 in Height, 218 in Width, PFCardstock, 38 in HoleMini tags for small areas and spaces, use mini tags Mini tags are sized to reduce the potential for interference with other controls and access Standard size tags may be too big and in the way The workspace and placement of equipment may be set in tight locations These small profile 414 x 218 in tags have the same header and record space as regular size tags, yet less obtrusive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.