Danger, RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 5 PK
- Mfr # TDK902VPM
- Zoro # G113306652
product price:Â
$
24.75
/pk of 5, $4.95/ea
Key Features
Header
Danger
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Standards
OSHA 1910.147(C)(4)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDK902VPM
- Zoro #
- G113306652
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Material
- RP-Plastic
- Standards
- OSHA 1910.147(C)(4)
Dimensions
- Height
- 0.075 in
- Width
- 3-1/4 in
- Length
- 5-3/4 in
Description
ACCUFORM ENERGY SOURCE SHAPEID TAG W WATER TDK902VPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.