Danger, RP-Plastic, 3-7/8 in Width, 3/8 in Height, , 25 PK
- Mfr # MMT306PTP
- Zoro # G913302809
product price:Â
$
42.99
/pk of 25, $1.72/ea
Key Features
Header
Danger
Material
RP-Plastic
Height
3/8 in
Width
3-7/8 in
Length
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMT306PTP
- Zoro #
- G913302809
- UPC #
- 846642040680
- Country of Origin
- United States
- Header
- Danger
- Material
- RP-Plastic
Dimensions
- Height
- 3/8 in
- Width
- 3-7/8 in
- Length
- 8-1/2 in
Description
Accuform Safety Tag, REWORK Legend, Black on Yellow LegendBackground, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced Metal GrommetProduction control tags tag to monitor and control production and maintenance for equipment and machinery Handle and organize inventory, enhance production and communicate maintenance activities with production control tags Ample space on tags is available to clearly writein critical and detail information Bold headers on tags improve readability with contrast colors for ease of recognition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.