This item is Discontinued.

Accuform SignPad, 10" Height, 14" Width, Cardstock, Rectangle MTMP150

SignPad, 10" Height, 14" Width, Cardstock, Rectangle (Discontinued)

  • Mfr # MTMP150
  • Zoro # G4766763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP150
Zoro #
G4766763
UPC #
846642016098
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
SignPad
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Cardstock
Sign Mounting Style
Surface
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Operating Temp. Range
0 Degrees to 150 Degrees F
Legend Style
Blank
Legend/Background Color
Red And Black/White
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Poly Cardstock
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No

Description

SignPad, Sign Subject Matter Danger, Height 10 in, Width 14 in, Sign Material Cardstock, Sign Mounting Style Surface, Header Danger, Legend No Legend, Sign Shape Rectangle, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.