This item is Discontinued.

Accuform Safety Sign Pad, 10 in Height, 14 in Width, Pulp Free Cardstock, Horizontal Rectangle, English MTMP104

Safety Sign Pad, 10 in Height, 14 in Width, Pulp Free Cardstock, Horizontal Rectangle, English (Discontinued)

  • Mfr # MTMP104
  • Zoro # G7957056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTMP104
Zoro #
G7957056
UPC #
846642016067
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.25 in
Depth
1/4 in

Details

Item
Safety Sign Pad
Header
Danger
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Pulp Free Cardstock
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Material
Poly Cardstock
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Legend/Background Color
Red and Black/White
Operating Temp. Range
0 Degrees to 150 Degrees F
Language
English
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Corrosion Resistant
No
Outdoor Life Expectancy
6 mo
Sign Legend Background Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
6 mo
Write on Surface
No
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
0 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Hard Hat Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Minimum Application Temperature
0 Degrees F
State Specific Sign
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign Pad

Description

Safety Sign Pad, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.