Danger, High Voltage, 5" W x 3-1/2" H, Vinyl (Discontinued)
- Mfr # SBLELC055VSP
- Zoro # G3821124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBLELC055VSP
Zoro #
G3821124
UPC #
846642048969
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Thickness
0.004"
Details
Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend/Background Color
Red And Black/White
Header Legend Color
White
Language
English, Spanish
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Mounting Style
Surface
Legend Style
Symbol and Text
OSHA Compliant
Yes
Background Color
White
Material
vinyl
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend High Voltage, Printed Language English, Spanish, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.