Danger Sign, 10" H, 14" W, Vinyl, Rectangle, English, MVHR011VS

  • Mfr # MVHR011VS

  • Zoro # G1713785


product price: $9.65
/ea

Key Features

Header
Danger
Legend
Forklift Traffic Stay Clear
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR011VS
Zoro #
G1713785
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Forklift Traffic Stay Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Forklift Traffic Stay Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.