Zoro Homepage

Danger Sign, 10" Height, 14" Width, Vinyl, Rectangle

  • Mfr # MEQM047VS

  • Zoro # G1733823


product price: $9.69
/ea

Key Features

Header
Danger
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM047VS
Zoro #
G1733823
UPC #
846642086886
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
This Machine Starts Automatically
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend This Machine Starts Automatically, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.