Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MLKT015VA

  • Mfr # MLKT015VA

  • Zoro # G1735738


product price:  $14.55
/ea

Key Features

Header
Danger
Legend
Lock Out Equipment Before Entering
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLKT015VA
Zoro #
G1735738
UPC #
846642010393
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Equipment Before Entering
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Lock Out Equipment Before Entering
Sign Header Background Color
Black, Red
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Rectangle, English, Sign Legend Lock Out Equipment Before Entering

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.