Danger Sign, 10 in H, 14 in W, Rectangle, English, MCHG102VA

  • Mfr # MCHG102VA

  • Zoro # G1695707


product price:  $19.69
/ea

Key Features

Header
Danger
Legend
Flammable Liquids
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHG102VA
Zoro #
G1695707
UPC #
846642007577
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black, Red
Mounting Style
With Mounting Holes
Material
Aluminum
Legend Color
Black
Legend/Background Color
Red And Black/White
Language
English
Background Color
White
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Text Color
Black
Graffiti Resistant
No
Glow In The Dark
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
20 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red
Sign Legend
Flammable Liquids
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Liquids, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.