Danger Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MADM006VS
- Mfr # MADM006VS
- Zoro # G1734049
product price:Â
$
12.29
/ea
Key Features
Header
Danger
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADM006VS
- Zoro #
- G1734049
- UPC #
- 846642008550
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Authorized Personnel Only
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- ANSI Compliant
- Yes
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header Background Color
- Black, Red
- OSHA Compliant
- Yes
- Header Legend Color
- White
- Double-Sided
- No
- Sign Legend Color
- Black
- Legend Style
- Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.004 in
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.