Danger Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MCHL170VS

  • Mfr # MCHL170VS

  • Zoro # G1726559


product price: $8.89
/ea

Key Features

Header
Danger
Legend
Oxygen
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL170VS
Zoro #
G1726559
UPC #
846642004637
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Oxygen
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Background Color
White
Legend/Background Color
Red And Black/White
Material
vinyl
Mounting Style
Adhesive-Backed
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Background Color
Black, Red
Graffiti Resistant
No
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Oxygen
Sign Legend Style
Text
Sign Header
Danger
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Flexible
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Oxygen, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.