This item is Discontinued.

Accuform Danger Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, MEQM019VA MEQM019VA

Danger Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, MEQM019VA (Discontinued)

  • Mfr # MEQM019VA
  • Zoro # G1724879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEQM019VA
Zoro #
G1724879
UPC #
846642055172
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.