Danger Sign, 10 in H x 14 in W, Aluminum, Rectangle, Confined Space Do Not Enter

  • Mfr # MCSP230VA
  • Zoro # G1736526
product price: 
$
29.85
/ea

Key Features

Header
Danger
Legend
Confined Space Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCSP230VA
Zoro #
G1736526
UPC #
846642010508
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Confined Space Do Not Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Language
English
Background Color
White
Material
Aluminum
Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Confined Space
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
Sign Header
Danger
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Write on Surface
No
Minimum Application Temperature
20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-20 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend
Confined Space Do Not Enter
Chemical Resistant
Yes

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Do Not Enter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.