This item is Discontinued.

Accuform Danger Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English MRPE001VA

This item is Discontinued.

Accuform

Danger Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (Discontinued)

Mfr # MRPE001VA
Zoro # G1725317
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE001VA
Zoro #
G1725317
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Sign Legend
Wear Safety Glasses When Using Equipment
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Wear Safety Glasses When Using Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.