Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English MCHL245VA

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # MCHL245VA
  • Zoro # G3859807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL245VA
Zoro #
G3859807
UPC #
846642004552
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Gasoline
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
White
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Legend/Background Color
Black And Red/White
Header Legend Color
White
Material
Aluminum
Language
English
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Material Special Properties
Metal Detectable
Chemical Resistant
Yes
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
20 Degrees F
Metal Detectable
Yes
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Black, Red
Sign Legend
Gasoline
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Abrasion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Material Properties
Rigid
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Danger
Minimum Service Temperature
-20 Degrees F
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.