Zoro Homepage
This item is Discontinued.
Accuform Danger Sign, 10 x 14In, Blk on Red/Wht, ENG MCHL174VS

Danger Sign, 10 x 14In, Blk on Red/Wht, ENG (Discontinued)

  • Mfr # MCHL174VS
  • Zoro # G3324590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL174VS
Zoro #
G3324590
UPC #
846642007478
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.004"

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Acetylene, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.