This item is Discontinued.

Accuform Danger Sign, 10" Height, 14" Width, Vinyl, Rectangle, English MCHL190VS

Danger Sign, 10" Height, 14" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MCHL190VS
  • Zoro # G3806135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL190VS
Zoro #
G3806135
UPC #
846642084554
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Acid
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Background Color
White
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black
Color
Black on White
Type
Self-Adhesive

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.