Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English MCHL206VA

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # MCHL206VA
  • Zoro # G3807526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL206VA
Zoro #
G3807526
UPC #
846642004910
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Propane
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Red And Black/White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Color
Black
Material
Aluminum
Double-Sided
No
Header Background Color
Black, Red
Legend Color
Black
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black
Sign Legend
Propane
Write on Surface
No
Outdoor Life Expectancy
5 yr
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Danger
Minimum Application Temperature
20 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Metal Detectable
Yes
Sign Header Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Graffiti Resistant
No
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.