Zoro Homepage
This item is Discontinued.
Accuform Danger Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English MCPG003VA

Danger Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MCPG003VA
  • Zoro # G3811157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG003VA
Zoro #
G3811157
UPC #
846642051723
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Gas Cylinder Storage Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
White
ANSI Compliant
Yes
Subject Matter
Cylinder & Compressed Gas
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend/Background Color
Red And Black/White
Language
English
Material
Aluminum
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Material Properties
Rigid
State Specific Sign
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Background Color
Black, Red
Graffiti Resistant
No
Minimum Application Temperature
20 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header
Danger
Average Outdoor Durability
5 yr
Sign Legend
Gas Cylinder Storage Area
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Style
Text
Chemical Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Color
Black on White
Type
Rigid

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Gas Cylinder Storage Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.