This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English MCSP014VA

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # MCSP014VA
  • Zoro # G3860211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCSP014VA
Zoro #
G3860211
UPC #
846642084073
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
Confined Space
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
Language
English
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Sign Legend
Confined Space Enter By Permit Only
Number of Printed Sides
1
Minimum Application Temperature
20 Degrees F
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
5 yr
Metal Detectable
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Color
Black and Red on White
Type
Rigid

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.