Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English MPPE075VA

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (Discontinued)

  • Mfr # MPPE075VA
  • Zoro # G3808113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE075VA
Zoro #
G3808113
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Background Color
White
Material
Aluminum
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend
Eye Protection Required In This Area
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.