Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English MCHG102VS

Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MCHG102VS
  • Zoro # G3812925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHG102VS
Zoro #
G3812925
UPC #
846642007591
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Legend/Background Color
Red And Black/White
Subject Matter
Flammables, Combustibles, Explosives
Header Legend Color
White
Material
Vinyl
Header Background Color
Black, Red
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Language
English
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Color
Black on White
Write on Surface
No
Type
Self-Adhesive
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
Flammable Liquids
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Black, Red
Material Properties
Flexible
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Adhesive Style
Permanent
Mirror Print
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.