Zoro Homepage
This item is Discontinued.
Accuform Danger, Face Shield Required In This Area, 14" W x 10" H, Rectangle, Vinyl MPPE029VS

Danger, Face Shield Required In This Area, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MPPE029VS
  • Zoro # G3805846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE029VS
Zoro #
G3805846
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required In This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
Subject Matter
Personal Protection
Legend/Background Color
Red And Black/White
Legend Color
Black
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.