Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MCHL184VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MCHL184VP
  • Zoro # G3801375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL184VP
Zoro #
G3801375
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Chlorine Gas
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Material
Plastic
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend
Chlorine Gas
Minimum Application Temperature
20 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.