Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MPPE127VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MPPE127VP
  • Zoro # G3805331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE127VP
Zoro #
G3805331
UPC #
846642087142
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Material
Plastic
Background Color
White
Subject Matter
Personal Protection
Language
English
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Red And Black/White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Danger
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Glow In The Dark
No
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend
Protective Equipment Must Be Worn In This Area At All Times
Mirror Print
No
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.