Zoro Homepage
This item is Discontinued.
Accuform Danger Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English MCHL206VS

Danger Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MCHL206VS
  • Zoro # G3807535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL206VS
Zoro #
G3807535
UPC #
846642004934
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
White
Legend Style
Text
Legend/Background Color
Red And Black/White
Language
English
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Background Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Type
Self-Adhesive
Color
Black on White

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.