This item is Discontinued.

Accuform Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English MVHR813VP

Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MVHR813VP
  • Zoro # G2287367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR813VP
Zoro #
G2287367
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering or Leaving The Premises are Subject to Inspection
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Mounting Style
With Mounting Holes
Background Color
White
Material
Plastic
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Legend/Background Color
Blue And Black/White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Subject Matter
Security and Surveillance
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Vehicles Entering Or Leaving The Premises Are Subject To Inspection, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.