Zoro Homepage

Danger Sign, 10X14", R and BK/Wht, Al, MCSP018VA

  • Mfr # MCSP018VA

  • Zoro # G1736158


product price: $12.39
/ea

Key Features

Header
Danger
Legend
Confined Space Entry By Permit Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSP018VA
Zoro #
G1736158
UPC #
846642042417
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Entry By Permit Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
Subject Matter
Confined Space
Material
Aluminum
Background Color
White
Legend Color
Black
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Entry By Permit Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.