Danger Sign, 10X14", R and BK/Wht, Al, MELC054VA

  • Mfr # MELC054VA
  • Zoro # G1735528
product price: 
$
31.35
/ea

Key Features

Header
Danger
Legend
Overhead Power Lines
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MELC054VA
Zoro #
G1735528
UPC #
846642009168
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Language
English
Legend Color
Black
Legend/Background Color
Red And Black/White
Subject Matter
Electrical Hazard
Background Color
White
Mounting Style
With Mounting Holes
Material
Aluminum
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Minimum Service Temperature
-20 Degrees F
Material Properties
Rigid
State Specific Sign
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Header Text Color
White
Graffiti Resistant
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
Outdoor 5 yr
Chemical Resistant
Yes
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Minimum Application Temperature
20 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Overhead Power Lines
Sign Legend Style
Text

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Overhead Power Lines, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews