Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP230VP

  • Mfr # MCSP230VP

  • Zoro # G1736569


product price: $15.69
/ea

Key Features

Header
Danger
Legend
Confined Space Do Not Enter
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSP230VP
Zoro #
G1736569
UPC #
846642011161
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red
Sign Header Text Color
White
Sign Header
Danger
Sign Legend
Confined Space Do Not Enter

Description

Danger Sign, Rectangle, English, Sign Legend Confined Space Do Not Enter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.